Replacement 40 in LED Strip for Mini Split LED System
ADS Replacement 40 in LED Strip for Mini Split LED System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaceable 40" adhesive LED strip
- 50,000+ hour expected LED life
- LED strip trimmable in 4" increments
Specifications
- AMP:
- 0.18, 0.41
- Application:
- Residential
- Average Life:
- 5 yr
- Collection:
- ADS
- Height:
- 3/8 in
- Length:
- 40 in
- Power Source:
- Electric
- Product Type:
- Replacement Strip
- Volts:
- 120/277V