2-Year 18-32 VAC In-Duct Single Light Active Air Treatment System
Aktiv8 2-Year 18-32 VAC In-Duct Single Light Active Air Treatment System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72Product Details
Product Details
- Advanced 11” quartz insulated germicidal oxidizing full spectrum lamp & activated carbon catalyst for complete biological and odor control, actively treats the air and HVAC equipment, simple 24V connection, easily installation. Includes duct board kit
- 5-year warranty and 2-year UV lamp
Documents
Specifications
- AMP:
- 0.8
- Collection:
- Aktiv8
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- AC
- Product Type:
- Ultraviolet Air Cleaner
- UL Listed:
- No
- UPC:
- 952471998914
- Volts:
- 24V
- Watts:
- 19.2 W