2-Year 120-277 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
Apco® 2-Year 120-277 VAC Duct Mounted UV System with 2nd UV Lamp for Coils
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Duct or magnet mount
- Easy to install
- Lifetime carbon cells
- Ozone-free
- Lifetime warranty
- Whole-house air purification
Specifications
- AMP:
- 0.22, 0.51
- Application:
- Residential
- Average Life:
- 2
- Collection:
- Apco®
- Depth:
- 9-2/5
- Filter Type:
- Carbon
- Height:
- 2-1/2
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/277V
- Width:
- 2-1/2