1-Year 110-277V Light

You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 1-Year 110-277V Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fresh-Aire UV

Blue-Tube UV® 1-Year 110-277V Light

  • Fast #
  • Part #DIVTUVBTST
  • Item #9200400
  • Manufacturer Part #TUV-BTST
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 18-32 or 110-277VAC power supply
  • Z-magnet for easy install
  • Patented design
  • Lifetime warranty
  • Sterilizes airborne microbes
  • 1 or 2 year quartz lamp
  • 254 nm UV-C light
  • Requires Certification

Specifications

AMP:
0.18, 0.41
Application:
Residential
Average Life:
1 yr
Collection:
Blue-Tube UV®
Depth:
2-2/5 in
Filter Type:
Carbon
Height:
1-1/10 in
Length:
15 in
Maximum Temperature:
105
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Volts:
120/277V
Width:
5 in