2-Year 18-32 VAC UV Lamp System
Blue-Tube UV® 2-Year 18-32 VAC UV Lamp System
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Patented Design
- 18-32 or 110-277 VAC power supply
- Z-Magnet for easy install
- 254 NM UV-C light
- 1 or 2 year quartz lamp
- Lifetime warranty
- Sterilizes airborne microbes including viruses, bacteria, mold
- Improves indoor air quality and saves on energy/maintenance costs
- Inhibits HVAC mold growth
- Inhibits mold growth on coils and HVAC system interior
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- Blue-Tube UV®
- Depth:
- 1-4/5 in
- Height:
- 1-7/10 in
- Length:
- 15 in
- Power Source:
- AC
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 18/32V
- Width:
- 4-1/10 in