This product requires certification to purchase.

Commercial Series UV System 2-Year, 46" Single Lamp

You last purchased this on
 
Fresh-Aire UV

Blue-Tube XL™ Commercial Series UV System 2-Year, 46" Single Lamp

  • Fast #
  • Part #DIVTUVBTXL246S
  • Item #9276899
  • Manufacturer Part #TUV-BTXL-246S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh-Aire UV

Blue-Tube XL™ Commercial Series UV System 2-Year, 46" Single Lamp

  • Fast #
  • Part #DIVTUVBTXL246S
  • Item #9276899
  • Manufacturer Part #TUV-BTXL-246S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install, improves HVAC system efficiency, and improves indoor air quality
  • 32”, 46”, 60” lamp lengths
  • Fits coils up to 144” x 144”
  • High-output 2 year UV-C lamps
  • Combine with application mounting kits
  • Scalable design for multi-lamp configurations
  • Lifetime warranty on all parts except lamp(s)
  • Water-resistant heavy-duty power supply
  • Optional door interlock switch (TUVC-INTLCK)
  • 99.9% surface disinfection GUARANTEED. Sterilizes molds, bacteria, and viruses. Also Disinfects coil & drain pan.
  • Requires Certification

Specifications

AMP:
2
Application:
Commercial
Average Life:
2 yr
Collection:
Blue-Tube XL™
Length:
46 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Watts:
54 W