This product requires certification to purchase.

5 x 3-1/10 x 1-23/25 in. Air Filter

Fresh-Aire UV

ENHANCE-ION™ 5 x 3-1/10 x 1-23/25 in. Air Filter

  • Fast #
  • Part #DIVTUVBIPOER
  • Item #10113957
  • Manufacturer Part #TUV-BIPO-ER
3.2 out of 5 Customer Rating
Brand image
Fresh-Aire UV

ENHANCE-ION™ 5 x 3-1/10 x 1-23/25 in. Air Filter

  • Fast #
  • Part #DIVTUVBIPOER
  • Item #10113957
  • Manufacturer Part #TUV-BIPO-ER
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1044
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sub-micron particulate capture results in lower static pressure
  • Easy installation into AHU or ductwork
  • Requires Certification

Documents


Specifications

Collection:
ENHANCE-ION™
Depth:
1-23/25 in
Height:
3-1/10 in
Product Type:
Air Treatment System
UPC:
095247199938
Width:
5 in