2-Year 120-277 VAC Light Kit for Ice Machines - Single Lamp System
ICE UV 2-Year 120-277 VAC Light Kit for Ice Machines - Single Lamp System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 Year water-resistant germicidal UV-C lamp
- Shatter-resistant Teflon® lamp coating
- Lifetime warranty on all parts except lamp
- 110-277 VAC electronic power supply
- Movable mounting bracket and shield
- Multi-lamp configurations for large systems
- Effective against mold, bacteria & viruses
Documents
Specifications
- Application:
- Commercial
- Collection:
- ICE UV
- Product Type:
- Ultraviolet Air Cleaner