Replacement Lamp and 20 x 25 x 1 in. Media for Purity Filter
Replacement Lamp and 20 x 25 x 1 in. Media for Purity Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Average Life:
- 2 yr
- Brand Model Compatibility:
- Purity PCO
- Height:
- 3 in
- Length:
- 26 in
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Product Type:
- Ultraviolet Lamp
- Temperature Range:
- 36 to 104 Deg F
- Width:
- 3 in