30-Day Dry Fragrance Air Freshener Refills with Battery in Seaside Breeze (Case of 36)
myfresh™ 30-Day Dry Fragrance Air Freshener Refills with Battery in Seaside Breeze (Case of 36)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry fragrance refills release just the right amount of scent for 30 days.
- No messy liquids or gels and no sticky residue.
- Never contains any acetone or propellants so the air is fresh and clean.
- Every refill is 100% recyclable, comes with a new battery, and is VOC compliant.
- Made in U.S.A.
- Designed for use in the myfresh 2.0 dispenser.
- Seaside Breeze fragrance
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Lobbies, Office, Sinks, Urinals, Small Office
- Collection:
- myfresh™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-3/4 in
- Design for the Environment (DfE):
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Installation Type:
- Wall Mount, Freestanding
- Length:
- 2-31/100 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Power Source:
- Battery
- Size:
- 2-31/100 in x 1-3/4 in x 2 in
- UPC:
- 760034011945
- Weight:
- 13 g
- Width:
- 1-3/4 in