This product requires certification to purchase.

30-Day Dry Fragrance Refill with Battery in Cucumber Melon (Box of 8)

Fresh Products

ourfresh 2.0 30-Day Dry Fragrance Refill with Battery in Cucumber Melon (Box of 8)

  • Fast #
  • Part #FOFBF008I048M02
  • Item #9975861
  • Manufacturer Part #OFB-F-008I048M-02
3.2 out of 5 Customer Rating
Brand image
Fresh Products

ourfresh 2.0 30-Day Dry Fragrance Refill with Battery in Cucumber Melon (Box of 8)

  • Fast #
  • Part #FOFBF008I048M02
  • Item #9975861
  • Manufacturer Part #OFB-F-008I048M-02
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Releases 2x more fragrance than metered aerosol.
  • Dry fragrance refills release the right amount of fragrance while reducing fragrance overload and eliminating sticky residue.
  • Ourfresh refills lasts 30 days for convenient, reliable freshness all month long.
  • Every refill is 100% recyclable, comes with a new battery, and is VOC compliant.
  • Never contain any acetone or propellants so the air is fresh and clean.
  • Made in the U.S.A.
  • Cucumber Melon fragrance
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
ourfresh 2.0
Color Finish Category:
Greens
Color Finish Name:
Green
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
43/50 in
Design for the Environment (DfE):
No
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
4 in
Installation Type:
Wall Mount, Freestanding
Length:
4-21/50 in
Material:
Plastic
Maximum Temperature:
100
Package Quantity:
Box of 8
Power Source:
Battery
Size:
4-21/50 in x 43/50 in x 4 in
UPC:
760034013253
Weight:
72 g
Width:
43/50 in