This product requires certification to purchase.

24 oz. Commercial Grade Wall Block Deodorizer in Cherry

Fresh Products

Para 24 oz. Commercial Grade Wall Block Deodorizer in Cherry

  • Fast #
  • Part #F24WBHF006I036M20
  • Item #10197013
  • Manufacturer Part #24WBH-F-006I036M-20
4.7 out of 5 Customer Rating
Brand image
Fresh Products

Para 24 oz. Commercial Grade Wall Block Deodorizer in Cherry

  • Fast #
  • Part #F24WBHF006I036M20
  • Item #10197013
  • Manufacturer Part #24WBH-F-006I036M-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Great for tackling tough commercial odors.
  • Deodorizes large spaces.
  • A wall hanger cardboard holder is included for easy placement.
  • Made in the U.S.A.
  • Cherry fragrance
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Deodorizing, Utility Rooms, Water Treatment Plants, Sewage Treatment Plants, Elevator Shafts, Medium Room
Collection:
Para
Color Finish Category:
Pinks
Color Finish Name:
Pink
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
1-22/25 in
Design for the Environment (DfE):
No
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
7 in
Installation Type:
Wall Mount, Freestanding
Length:
2-1/4 in
Maximum Temperature:
100
Size:
1-22/25 in x 2-1/4 in x 7 in
UPC:
760034006804
Weight:
14 lb
Width:
2-1/4 in