3 oz Urinal Deodorizer Block in Cherry (Case of 12)
Para 3 oz Urinal Deodorizer Block in Cherry (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deodorizes the urinal for 30 days.
- 100% air activated
- Won't dissolve in water
- Economic urinal deodorizer
- Made in the U.S.A.
Documents
Specifications
- Application:
- Urinals, Deodorizing
- Collection:
- Para
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Depth:
- 2-14/25
- Green Seal Certified:
- No
- Installation Type:
- Drop-in
- Material:
- Paradichlorobenzene
- Maximum Temperature:
- 100
- Package Quantity:
- Case of 12
- Size:
- 3 oz
- Weight:
- 83