This product requires certification to purchase.

4 oz. Urinal Block in Cherry (Box of 12)

Fresh Products

Para 4 oz. Urinal Block in Cherry (Box of 12)

  • Fast #
  • Part #F124CH
  • Item #4440871
  • Manufacturer Part #FRS 12-4-CH
4.5 out of 5 Customer Rating
Brand image
Fresh Products

Para 4 oz. Urinal Block in Cherry (Box of 12)

  • Fast #
  • Part #F124CH
  • Item #4440871
  • Manufacturer Part #FRS 12-4-CH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Deodorizes the urinal for 30 days.
  • 100% air activated.
  • Won't dissolve in water.
  • Economic urinal deodorizer.
  • Made in the U.S.A.
  • Cherry fragrance
  • Requires Certification

Specifications

Application:
Commercial, Urinals
Capacity:
4 oz
Collection:
Para
Color Finish Category:
Pinks
Color Finish Name:
Pink
Cradle to Cradle:
No
Depth:
7/8
Design for the Environment:
No
Diameter:
2-14/25
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7/8
Installation Type:
Drop-in
Length:
2-14/25
Maximum Temperature:
100
Product Type:
Deodorizer
Size:
4 oz
UPC:
760034007009
Weight:
1134
Width:
2-14/25