30-Day Urinal Screen in Mango (Box of 10, Case of 6)
Wave 1.5 30-Day Urinal Screen in Mango (Box of 10, Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces urine splash keeping restrooms cleaner.
- Patented fragrance load provides consistent 30-day fragrance release with 3x the fragrance of competitors.
- Contains billions of beneficial bacteria that consume odors at the source and keeps drains clean, clear, and smelling fresh.
- Date tabs remind you when to replace with a new screen.
- Made in the U.S.A.
- Mango fragrance
Specifications
- Application:
- Commercial, Urinals
- Collection:
- Wave 1.5
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Cradle to Cradle:
- No
- Depth:
- 9/100 in
- Design for the Environment:
- No
- Diameter:
- 7 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9/100 in
- Installation Type:
- Drop-in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- EVA
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 10, Case of 6 Boxes
- Product Type:
- Urinal Screen
- Size:
- 7 in x 7 in x 9/100 in
- UPC:
- 760034869621
- Weight:
- 53 g
- Width:
- 7 in