BEAD PARS DOOR EDGE SET
BEAD PARS DOOR EDGE SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Freud-made TiCo™ Hi-Density Carbide with Titanium maximizes cutting life and material finish.
- Patented extended tenon capability for milling extra-strong long tenon joints.
- Incorporate optional cutters to produce double-sided doors, or the optional cutter for glass and screen door construction.
- Multi-axis grinding provides consistent relief angles on the entire cutting edge, which reduces burning and provides a flawless finish.
- Perma-SHIELD® non-stick coating reduces friction and resin adhesion while preventing corrosion for less work and cleaner cuts.
- Tri-metal brazing consists of copper sandwiched between two layers of silver alloy to create a stronger, more impact-resistant bond between the carbide and the bit.
- Kickback-reducing design restricts the amount of material that can be fed, reducing the effects of kickback from overfeeding.
- Premier Adjustable Bead Door Edge Router Bit Set features (1) 1-11/16” Premier Adjustable Rail & Stile Bead bits (99-763), (1) 1-3/4” No-Lip Door Edge bit (99-063), and (1) 1-3/4” Finger Pull Door Edge bit (99-064).
- The ½” shanks allow woodworkers or professional job site installers to use a handheld router or a collet table router.
Specifications
- Brand Model Compatibility:
- Universal
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Product Type:
- Router Bits
- Tool Type:
- Router
- Type:
- D97363
- UPC:
- 008925175483
- Weight:
- 2.8
- Width:
- 11