DECOR EDGE SET 1/2 SHANK 10/PK
DECOR EDGE SET 1/2 SHANK 10/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Freud’s revolutionary Quadra-Cut™ router bits redefine woodworking precision with innovative, patented technology that solves common routing challenges.
- Quadra-Cut™ 4-Cutter technology features two large cutters that shear upward to quickly remove bulk material, while two smaller cutters shear downward, ensuring a smooth, splinter-free finish.
- Freud-made TiCo™ Hi-Density Carbide with Titanium maximizes cutting life and material finish.
- Multi-axis grinding provides consistent relief angles on the entire cutting edge, which reduces burning and provides a flawless finish.,Perma-SHIELD® non-stick coating reduces friction and resin adhesion while preventing corrosion for less work and cleaner cuts.
- Tri-metal brazing consists of copper sandwiched between two layers of silver alloy to create a stronger, more impact-resistant bond between the carbide and the bit,Kickback-reducing design restricts the amount of material that can be fed, reducing the effects of kickback from overfeeding.
- The 1/2” shanks allow woodworkers or professional job site installers to use a handheld router or a collet table router.
Specifications
- Brand Model Compatibility:
- Universal
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 10
- Product Type:
- Router Bits
- Type:
- D91210
- UPC:
- 008925175452
- Weight:
- 5.2
- Width:
- 17-3/4