*CVR 20A P. CORD KIT NON LCDI SG
*CVR 20A P. CORD KIT NON LCDI SG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-LCDI 265V 20A Cord - 3.5 kW - Zone Aire Premier
- Universal power cords enable properties to select the appropriate heater size.
Specifications
- Color Finish Name:
- Grey
- Length:
- 27-1/2 in
- Power Source:
- Electric
- Product Type:
- Cord Kit
- UPC:
- 724587431605
- Weight:
- 1 lb