This product requires certification to purchase.

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

Friedrich Air Conditioning

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FWCVT10B10A
  • Item #11782563
  • Manufacturer Part #WCVT10B10A
3.8 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FWCVT10B10A
  • Item #11782563
  • Manufacturer Part #WCVT10B10A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • WallMaster Smart Thru-the-wall AC, Inverter, Cool Only, 10K Btu, 115V
  • Energy Star, Thru-the-Wall, Cooling only, R32 refrigerant, California compliant
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
No
BTU:
10000
BTU Cooling Rating:
10000 Btu/h
Brand Model Compatibility:
WallMaster
CEC Compliant:
For Sale in CA
CEER:
13.0
Color Finish Name:
Cool Grey
Depth:
23-1/4 in
EER:
13.0
Energy Star Compliant:
Yes
Fan Speeds:
3
Hazardous Duty:
No
Height:
15-3/4 in
Installation Type:
Wall Mount
Material:
Steel
Max CFM:
275 cfm
Phase:
Single Phase
Plug Type:
5-15P
Product Type:
Through the Wall Air Conditioner
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
0.8 Ton
UPC:
724587447767
Volts:
115V
Weight:
90 lb
Width:
26-1/2 in