10,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 115V
10,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 115V
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Chill Premier, Inverter, Fixed Chassis, Cool Only, 10K BTU, 115, R32
- 3 cooling speeds, plus 3 fan-only settings and auto fan, 8-way air flow control and a new one-piece frame for fast, easy installation
- Google Home, Alexa
- Fixed Chassis
- Built in Wi-Fi
- Remote control
- Washable, antimicrobial filters to help prevent mold and bacterial growth
- Money Saver® setting saves money by operating the fan only when cooling
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 8.3
- Auto Switching Heat:
- No
- BTU:
- 10000
- BTU Cooling Rating:
- 10000
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 51/47/42
- Depth:
- 19-1/4
- EER:
- 15.1
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 13-3/8
- Installation Type:
- Window Mount
- MBH:
- 10
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Chassis
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 0.83 Ton
- Type:
- FCCV10A10A
- UL Listed:
- Yes
- UPC:
- 724587442328
- Volts:
- 115V
- Watts:
- 950
- Weight:
- 58
- Width:
- 20-5/8