This product requires certification to purchase.

12,000 BTU - Room Air Conditioner - Cooling Only - 115V

Friedrich Air Conditioning

12,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FKCVS12B10A
  • Item #11782562
  • Manufacturer Part #KCVS12B10A
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

12,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FKCVS12B10A
  • Item #11782562
  • Manufacturer Part #KCVS12B10A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Kühl, Slide-out, Inverter, Smart Window AC, Cool Only, 12K Btu, 115V, CA compliant
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
29 in
Height
15-93/100 in
Tonnage
1 Ton
Weight
110 lb
Width
25-93/100 in
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
No
Brand Model Compatibility
Kuhl
Color Finish Name
Cool Grey
Hazardous Duty
No
Installation Type
Window Mount, Wall Mount
Material
Steel
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Sleeve Type
Wall
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
EER
11.1
Phase
Single Phase
Volts
115V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
Yes
Product Type
Air Conditioner
Type
FKCVS12B10A
UPC
724587447644