12,000 BTU - Room Air Conditioner - Cooling Only - 208/230
12,000 BTU - Room Air Conditioner - Cooling Only - 208/230
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- WallMaster Smart Thru-the-wall AC, Inverter, Cool Only, 12K Btu, 230V
- Energy Star, Thru-the-Wall, Cooling only, R32 refrigerant, California compliant
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- Brand Model Compatibility:
- WallMaster
- CEC Compliant:
- For Sale in CA
- CEER:
- 13.2
- Color Finish Name:
- Cool Grey
- Depth:
- 23-1/4 in
- EER:
- 13.2
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Max CFM:
- 300 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15P
- Product Type:
- Through the Wall Air Conditioner
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UPC:
- 724587447798
- Volts:
- 230V
- Weight:
- 110 lb
- Width:
- 26-1/2 in