12,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - Cooling Only
12,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - Cooling Only
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Precision Inverter® variable speed compressor adjusts up or down based on need, providing the user precise temperature control, exceptional energy efficiencies, and dependably quiet operation.
- Energy Star, Thru-the-Wall, Cooling only, R32 refrigerant, California compliant
- WallMaster Smart Thru-the-wall AC, Inverter, Cool Only, 12K Btu, 115V
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 11.6
- Application:
- Cooling
- Auto Switching Heat:
- No
- BTU:
- 13500
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 300
- Compressor Type:
- Rotary
- Depth:
- 23-1/4
- EER:
- 13.9
- Energy Star Compliant:
- Yes
- HVAC System Type:
- Cooling Only
- Height:
- 15-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 21
- Max CFM:
- 300
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- Type:
- FWCVT12B10A
- UPC:
- 724587447781
- Volts:
- 115V
- Weight:
- 110
- Width:
- 26-1/2