This product requires certification to purchase.

12.5 Ton - 225k/Btu Heating - Packaged Gas Electric System - R-410A - 460/3

Friedrich Air Conditioning

12.5 Ton - 225k/Btu Heating - Packaged Gas Electric System - R-410A - 460/3

  • Fast #
  • Part #FRGEDZT150ADG22BAA
  • Item #10512222
  • Manufacturer Part #RGEDZT150ADG22BAAAA0
4 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

12.5 Ton - 225k/Btu Heating - Packaged Gas Electric System - R-410A - 460/3

  • Fast #
  • Part #FRGEDZT150ADG22BAA
  • Item #10512222
  • Manufacturer Part #RGEDZT150ADG22BAAAA0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
148000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Direct Drive
Factory Std. Refrigerant Charge:
186.00 oz
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
12.5 Ton
Width:
89 in