This product requires certification to purchase.

15 Ton - Commercial Packaged Air Conditioner - R-454B - 460/3

Friedrich Air Conditioning

15 Ton - Commercial Packaged Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #FACGYB180ADGBACA0A
  • Item #11703985
  • Manufacturer Part #RACGYB180ADG000BACA0A
4.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

15 Ton - Commercial Packaged Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #FACGYB180ADGBACA0A
  • Item #11703985
  • Manufacturer Part #RACGYB180ADG000BACA0A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
180000
BTU Cooling Rating:
180000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Phase:
Three Phase
Refrigerant:
R-454B
Stages:
Single
Tonnage:
15 Ton
UL Listed:
Yes
UPC:
662021736810
Volts:
460V
Width:
127-7/8