15A PWR CORD KIT LCDI SG
15A PWR CORD KIT LCDI SG
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- LCDI 230V 15A Cord - 2.5 kW- Zone Aire Premier
- Universal power cords enable properties to select the appropriate heater size.
Specifications
- Color Finish Name:
- Grey
- Length:
- 67
- Power Source:
- Electric
- Product Type:
- Cord Kit
- Type:
- FPXPC23015A
- UPC:
- 724587431568
- Weight:
- 1.2