16,000 BTU - Room Air Conditioner - 115V
16,000 BTU - Room Air Conditioner - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Equipped with a variable speed compressor, the ZHV16DA delivers precise temperature control and achieves up to 40% greater energy efficiency compared to standard models.
- This configuration expels hot air outdoors while retaining cooled air indoors, enhancing cooling speed and efficiency.
- The unit operates as an air conditioner with a 16,000 BTU cooling capacity, a heat pump providing 9,000 BTUs of heating, a dehumidifier removing up to 91 pints of moisture per day, and a fan with three-speed settings.
- Built-in Wi-Fi allows for remote operation via the FriedrichGo app, and compatibility with Amazon Alexa and Google Home enables convenient voice control.
- The EcoMode and intelligent Sleep Mode automatically adjust temperatures as needed to conserve energy without compromising comfort.
- Top-mounted controls with a large LED display, a remote control, auto-swing air louvers for even air distribution, and easy-roll casters enhance usability and portability.
- The unit automatically resumes operation after a power outage, maintaining previous settings for uninterrupted comfort.
- An easy-access, washable filter helps maintain indoor air quality by reducing airborne contaminants
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 16000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Energy Star Compliant:
- No
- Installation Type:
- Portable
- Max CFM:
- 264 cfm
- Operation Type:
- Cooling Only/Electric Heat
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- UPC:
- 724587447880
- Volts:
- 115V