18,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 230V
18,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floating Air Pro Single Zone Cassette, Heat Pump, 18K BTU, 230V, 1PH, Wi-Fi
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 6.5, 6.3
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 588 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 33-1/8 in
- EER:
- 12.5
- EER2:
- 12.5
- Energy Star Compliant:
- Yes
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 33-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- MiniSplit Parts or Accessory Type:
- Cassette
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 724587439373
- Volts:
- 230V
- Weight:
- 56 lb
- Width:
- 33-1/8 in
- Zones:
- 4