18,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - 208/230
18,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - 208/230
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- FastPro® design for the fastest access for maintenance of any wall-mounted ductless systems
- Precision Inverter® technology (variable speed compressor)
- Soft-Start™ compressor
- BLDC motor
- Built-in Wi-Fi
- All ENERGY STAR® certified models
- Low ambient cooling operation down to 5°F
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Heating, Cooling
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 19000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Multi-Zone Compatible:
- Yes
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-454B
- SEER2:
- 21.0
- UPC:
- 724587448948
- Volts:
- 208/230V
- Weight:
- 34.2 lb
- Width:
- 45-2/8 in
- Zones:
- 2