18,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 208/230
18,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 208/230
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Chill Premier, Slide-out Chassis, Cool Only, 18K BTU, 230, R32
- Smart Window AC
- Google Home, Alexa
- Slide-out Chassis
- Built in Wi-Fi
- 700-1000 cooling area sq. ft.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 7.1
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Depth:
- 25-3/8
- EER:
- 11.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 18
- Installation Type:
- Window Mount
- MBH:
- 18
- Max CFM:
- 520
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Product Type:
- Chassis
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 1.5 Ton
- Type:
- FCCW18B30B
- UL Listed:
- Yes
- UPC:
- 724587442298
- Volts:
- 230V
- Watts:
- 1525
- Weight:
- 106
- Width:
- 23-5/8