18,000 BTU PTAC with Heat Pump 5 kW 265V R-32
18,000 BTU PTAC with Heat Pump 5 kW 265V R-32
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A Simpler Way to Condition Multiple Rooms - A single unit may be ducted for flexible zone cooling in multiple rooms.
- Installs as easily as a PTAC - All units are pre-wired, charged and piped, so only electrical hook up is needed to be up and running.
- As a packaged unit, this air conditioner comes pre-charged with refrigerant, so there is no additional sealed system work required.
- A Better System Inside and Out - Ideal for extended stay properties, suites, assisted living facilities and student housing.
- Lower MCA and MOCP with concurrent compressor and resistance heat operation during defrost
- R-32 refrigerant
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 17800 Btu/h
- BTU Heat Rating:
- 16200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 23 in
- Max CFM:
- 560 cfm
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- UPC:
- 724587448559
- Volts:
- 265V
- Watts:
- 5 kW