1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24V, wired (7 Std), non-programmable, wall-mounted thermostat (unit powered capable). Three fan speeds (auto/low/high), and an easy-to-read backlight display
- Non-programmable
- Easy-to-read backlight display
- Wall-mounted thermostat (unit powered capable)
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Display Type:
- Digital
- Height:
- 2 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 90 Deg F
- Touch Screen:
- No
- UPC:
- 724587438857
- Volts:
- 24V
- Width:
- 5 in