2 Ton - Up to 16.0 SEER2/8.1 HSPF2 - Two-Stage Heat Pump - R-454B - 208-230/1
2 Ton - Up to 16.0 SEER2/8.1 HSPF2 - Two-Stage Heat Pump - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-Stage Scroll Compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
- PlusOne® Triple Service Access: 15 in. wide, industry leading access, two fastener, removeable corner and individual louver panels - makes repairs faster and easier
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- SEER2:
- 16.0
- Tonnage:
- 2 Ton
- UPC:
- 662021693939
- Volts:
- 208/230V