This product requires certification to purchase.

2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Friedrich Air Conditioning

2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #FRA15AY30AJ1NA
  • Item #11608663
  • Manufacturer Part #FRA15AY30AJ1NA
4.6 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #FRA15AY30AJ1NA
  • Item #11608663
  • Manufacturer Part #FRA15AY30AJ1NA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7mm Condenser Copper Coil:Requires less refrigerant, resulting in a smaller and lighter footprint and improved reliability.
  • PlusOne® Expanded Valve Space:3–4–5 in. service valve space providing at least 27 square inches of working area for easier access.
  • PlusOne® Triple Service Access:15 in. wide corner access with two fasteners and removable panels for faster, easier repairs.
  • Swept Wing Fan Technology:Quieter operation and improved acoustics.
  • Designing for Sustainability with Low GWP:Complies with EPA’s 2025 GWP limit, offering a 78% reduction in GWP with minimal installation changes.
  • PlusOne® Refrigerant Detection System™:One-box design with A2L sensor and mitigation board, compatible with any 24V thermostat, and automatically pauses operation if excess refrigerant is detected.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Refrigerant:
R-454B
SEER2:
16.0
Tonnage:
2.5 Ton
UPC:
662021716287
Volts:
208/230V