230V 20A Electric Subbase with Terminal Air Conditioner for Friedrich Package Terminal Air Conditioner and PTHP Heat Pump Models
230V 20A Electric Subbase with Terminal Air Conditioner for Friedrich Package Terminal Air Conditioner and PTHP Heat Pump Models
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PTAC Electrical Subbase - 230V 15 & 20A
- Includes leveling legs, side filler panels, mounting brackets, a plug-in receptacle and field-wiring access
- Includes electrical knockouts for a power disconnect switch or circuit breaker
- Amps: 20
Documents
Specifications
- AMP:
- 20
- Color Finish Name:
- Grey
- Fits Brand:
- Friedrich Air Conditioning
- Fits Model:
- PTHP Heat Pump Models
- Material:
- Steel
- Power Source:
- Electric
- UPC:
- 724587427875
- Weight:
- 9 lb