This product requires certification to purchase.

230V 30A PWR CORD KIT LCDI

Friedrich Air Conditioning

230V 30A PWR CORD KIT LCDI

  • Fast #
  • Part #FPXPC23030A
  • Item #9861458
  • Manufacturer Part #PXPC23030A
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

230V 30A PWR CORD KIT LCDI

  • Fast #
  • Part #FPXPC23030A
  • Item #9861458
  • Manufacturer Part #PXPC23030A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • LCDI 230V 30A Cord - 5.0 kW-Zone Aire Premier
  • Universal power cords enable properties to select the appropriate heater size.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Length:
67 in
Power Source:
Electric
Product Type:
Cord Kit
UPC:
724587434316
Weight:
1.7 lb