This product requires certification to purchase.

24,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 230V

Friedrich Air Conditioning

24,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 230V

  • Fast #
  • Part #FFPHFC24A3B
  • Item #9905144
  • Manufacturer Part #FPHFC24A3B
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 230V

  • Fast #
  • Part #FFPHFC24A3B
  • Item #9905144
  • Manufacturer Part #FPHFC24A3B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floating Air Pro Single Zone Cassette, Heat Pump, 24K BTU, 230V, 1PH, Wi-Fi
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
8.6, 8.6
Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
CFM:
647 ft3/min
Compressor Type:
Inverter
Depth:
33-1/8 in
EER:
12.5
EER2:
12.5
Energy Star Compliant:
Yes
Height:
9-3/4 in
Indoor Outdoor:
Indoor, Outdoor
Length:
33-1/8 in
Liquid Line (OD):
3/8 in
MBH:
24
MiniSplit Parts or Accessory Type:
Cassette
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UPC:
724587439380
Volts:
230V
Weight:
59.5 lb
Width:
33-1/8 in
Zones:
5