This product requires certification to purchase.

24,000 BTU - Indoor - Ceiling Cassette - Single or Multi Zone Mini-Split - R-454B

Friedrich Air Conditioning

24,000 BTU - Indoor - Ceiling Cassette - Single or Multi Zone Mini-Split - R-454B

  • Fast #
  • Part #FFPHFC24A3D
  • Item #11821981
  • Manufacturer Part #FPHFC24A3D
4.6 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 BTU - Indoor - Ceiling Cassette - Single or Multi Zone Mini-Split - R-454B

  • Fast #
  • Part #FFPHFC24A3D
  • Item #11821981
  • Manufacturer Part #FPHFC24A3D
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 24K Cassette Indoor Multizone / Singlezone w/ Wi-Fi
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
CFM:
706 ft3/min
Decibel Rating (dB):
53 dB
EER2:
12.0
HVAC System Type:
Heat Pump
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
33-1/8 in
Liquid Line (OD):
3/8 in
Max CFM:
706 cfm
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
22
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-454B
SEER2:
20.0
Tonnage:
2 Ton
UPC:
724587449051
Volts:
230V
Weight:
52.9 lb
Width:
33-1/8 in