This product requires certification to purchase.

24,000 BTU PTAC with Heat Pump 7.5 kW 230V R-32

Friedrich Air Conditioning

24,000 BTU PTAC with Heat Pump 7.5 kW 230V R-32

  • Fast #
  • Part #FVHA24K75RCQ
  • Item #11403495
  • Manufacturer Part #VHA24K75RCQ
3.2 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 BTU PTAC with Heat Pump 7.5 kW 230V R-32

  • Fast #
  • Part #FVHA24K75RCQ
  • Item #11403495
  • Manufacturer Part #VHA24K75RCQ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A Simpler Way to Condition Multiple Rooms - A single unit may be ducted for flexible zone cooling in multiple rooms.
  • Installs as easily as a PTAC - All units are pre-wired, charged and piped, so only electrical hook up is needed to be up and running.
  • As a packaged unit, this air conditioner comes pre-charged with refrigerant, so there is no additional sealed system work required.
  • A Better System Inside and Out - Ideal for extended stay properties, suites, assisted living facilities and student housing.
  • Lower MCA and MOCP with concurrent compressor and resistance heat operation during defrost
  • R-32 refrigerant
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
22500 Btu/h
BTU Heat Rating:
19500 Btu/h
CEC Compliant:
For Sale in CA
Depth:
23 in
Max CFM:
580 cfm
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
UPC:
724587448603
Volts:
208/230V
Watts:
7.5 kW