This product requires certification to purchase.

24,000 Cooling BTU / 10,600 Heat BTU - Smart WI-FI Room Air Conditioner - Heat & Cool - Slide Out Chassis

Friedrich Air Conditioning

24,000 Cooling BTU / 10,600 Heat BTU - Smart WI-FI Room Air Conditioner - Heat & Cool - Slide Out Chassis

  • Fast #
  • Part #FCEW24B33B
  • Item #10360744
  • Manufacturer Part #CEW24B33B
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 Cooling BTU / 10,600 Heat BTU - Smart WI-FI Room Air Conditioner - Heat & Cool - Slide Out Chassis

  • Fast #
  • Part #FCEW24B33B
  • Item #10360744
  • Manufacturer Part #CEW24B33B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
Not for Sale in CA
Energy Star Compliant:
No
Phase:
Single Phase
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
UPC:
724587445732
Volts:
230V