24VAC DIGIT WALL Thermostat
24VAC DIGIT WALL Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Digital remote thermostat
- For use with all compatible Friedrich units
- Battery or unit powered
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 90 Deg F (7 to 32 Deg C)
- Touch Screen:
- No
- UPC:
- 724587428216
- Volts:
- 24V
- Width:
- 5-1/2 in