This product requires certification to purchase.

28,000 BTU - Room Air Conditioner - Cooling Only - 208/230

Friedrich Air Conditioning

28,000 BTU - Room Air Conditioner - Cooling Only - 208/230

  • Fast #
  • Part #FKCVL28B30A
  • Item #11782559
  • Manufacturer Part #KCVL28B30A
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

28,000 BTU - Room Air Conditioner - Cooling Only - 208/230

  • Fast #
  • Part #FKCVL28B30A
  • Item #11782559
  • Manufacturer Part #KCVL28B30A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Kühl, Slide-out, Inverter, Smart Window AC, Cool Only, 28K Btu, 230V, CA compliant
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
No
BTU:
28000
BTU Cooling Rating:
28000 Btu/h
Brand Model Compatibility:
Kuhl
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool Grey
Depth:
35-1/2 in
EER:
10.3
Energy Star Compliant:
Yes
Fan Speeds:
3
Hazardous Duty:
No
Height:
23-19/100 in
Installation Type:
Window Mount, Wall Mount
Material:
Steel
Phase:
Single Phase
Product Type:
Air Conditioner
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
2.5 Ton
UPC:
724587447743
Volts:
230V
Weight:
155 lb
Width:
28 in