This product requires certification to purchase.

2H/1C Stage Programmable Thermostat in White

Friedrich Air Conditioning

2H/1C Stage Programmable Thermostat in White

  • Fast #
  • Part #FWRT2
  • Item #10002786
  • Manufacturer Part #WRT2
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

2H/1C Stage Programmable Thermostat in White

  • Fast #
  • Part #FWRT2
  • Item #10002786
  • Manufacturer Part #WRT2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wireless, single stage, wall-mounted digital thermostat with two fan speeds and backlight for control of Friedrich VERT-I-PAK and PTAC
  • Friedrich WRT-2 wireless digital remote programmable wall thermostat
  • Programmable
  • Wireless thermostat
  • Large temperature and set-point display
  • Heating and cooling set-point limits
  • Universal 1H/1C heat pump or conventional
  • Battery or 24V power
  • Separate heating and cooling swing adjustments
  • Includes mounting kit
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/4 in
Height
3-3/4 in
Width
6-1/4 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Proposition 65
Cancer and Reproductive Harm
Electrical & Operational Information
AMP
1.5
Power Source
Battery, Electric
Stages
2H/1C
Temperature Range
60 to 90 Deg F
Volts
19/30V
Warranty & Product Information
Application
Commercial
Origin
Global
UPC
724587438871