This product requires certification to purchase.

3 Ton - 16 SEER2 - Heat Pump - R-454B

Friedrich Air Conditioning

3 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #FRD16AY36AJVCA
  • Item #11916204
  • Manufacturer Part #RD16AY36AJVCA
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

3 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #FRD16AY36AJVCA
  • Item #11916204
  • Manufacturer Part #RD16AY36AJVCA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
50 dB
EER2:
10.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
88
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
31-4/5
Horsepower:
1/9 hp
Line Set Connection Type:
Soldered
Liquid Line (OD):
3/8
Lock Rotor Amps (LRA):
52
Maximum Overcurrent Protection (MOP):
35
Minimum Circuit Ampacity (MCA):
19
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric
Rated Load Amps (RLA):
8.4
Refrigerant:
R-454B
SEER2:
16
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Type:
FRD16AY36AJVCA
UPC:
662021758218
Volts:
208/230V
Width:
19-4/5