3 Ton - Multipurpose Air Handler - PSC Motor - TXV R-454B - 208-240V - 17.5" W
3 Ton - Multipurpose Air Handler - PSC Motor - TXV R-454B - 208-240V - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A Constant Torque motor which provides enhanced SEER performance with most Rheem outdoor units.
- Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications.
- Factory-installed indoor coil.
- Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics.
- Field-installed auxiliary electric heater kits (not included) provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect.
- All models meet or exceed 330 to 400 CFM [156 to 189 L/S] per ton at .3 inches [.7 KPA] of external static pressure.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM Constant Torque
- Configuration:
- Convertible, Upflow, Downflow, Horizontal, Horizontal Left, Horizontal Right
- Fan Speeds:
- 5
- Height:
- 42-1/2
- Horsepower:
- 1/2 hp
- Line Set Connection Type:
- Soldered
- Liquid Line (OD):
- 3/8
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Type:
- FRH1AY3617STANNJ
- UPC:
- 662021855580
- Volts:
- 208-240VAC
- Width:
- 17-1/2