3 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
3 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7 mm condenser copper coil requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Swept wing fan technology - features quieter operation and improved unit acoustics
- PlusOne® triple service access - 15 in W, industry leading corner service access, two fastener, removable corner and individual louver panels makes repairs easier and faster
- An integrated one box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration
- Compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation if excess refrigerant is detected
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Factory Std. Refrigerant Charge:
- 116 oz
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- UPC:
- 662021689932
- Volts:
- 208/230V