This product requires certification to purchase.

3 Ton - Up to 16.0 SEER2/8.1 HSPF2 - Two-Stage Heat Pump - R-454B - 208/230/1

Friedrich Air Conditioning

3 Ton - Up to 16.0 SEER2/8.1 HSPF2 - Two-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #FRP15AY36AJ2NA
  • Item #11608697
  • Manufacturer Part #FRP15AY36AJ2NA
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

3 Ton - Up to 16.0 SEER2/8.1 HSPF2 - Two-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #FRP15AY36AJ2NA
  • Item #11608697
  • Manufacturer Part #FRP15AY36AJ2NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading access, two fastener, removeable corner and individual louver panels - makes repairs faster and easier
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Refrigerant:
R-454B
SEER2:
16
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Type:
FFRP15AY36AJ2NA
UPC:
662021693687
Volts:
208/230V