This product requires certification to purchase.

35 ppd Dehumidifier

Friedrich Air Conditioning

35 ppd Dehumidifier

  • Fast #
  • Part #FD35B1B
  • Item #10002768
  • Manufacturer Part #D35B1B
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

35 ppd Dehumidifier

  • Fast #
  • Part #FD35B1B
  • Item #10002768
  • Manufacturer Part #D35B1B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dehumidifier, 35 Pint, 115V, R32
  • Built-in Condensate Pump
  • Washable, slide out filter
  • Energy Star
  • 24 hr ON/OFF Timer
  • Requires Certification

Specifications

AMP:
5.2
CEC Compliant:
For Sale in CA
Color Finish Name:
Cool Grey
Height:
23-1/4
Moisture Removal:
388.8
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Type:
FD35B1B
UPC:
724587442403
Volts:
115V
Width:
15