36,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump - R-454B - 208/232
36,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump - R-454B - 208/232
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Heating, Cooling
- BTU:
- 36000
- Liquid Line (OD):
- 1/4
- Maximum Overcurrent Protection (MOP):
- 50
- MiniSplit Parts or Accessory Type:
- Condenser
- Minimum Circuit Ampacity (MCA):
- 32
- Multi-Zone Compatible:
- Yes
- Number of Condenser Fan Motors:
- 1
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-454B
- SEER2:
- 23
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 3 Ton
- Type:
- FFPHMR36A3D
- UPC:
- 724587449273
- Volts:
- 230V
- Zones:
- 4