3T R454B 13 SEER2 A/C
3T R454B 13 SEER2 A/C
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides a minimum working area of 27-sqaure inches
- Integrated, patented design providing system protection and homeowner peace-of-mind with low GWP refrigerant monitoring
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Single Stage
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- Type:
- FWA13NY36AJ1NA
- UPC:
- 662021719066
- Volts:
- 208/230V